NPS 31"H Barstool - Plastic Seat - Black - 8800 Series - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
National Public Seating has expanded its popular Series #8700 and #8800 Cafetorium Chairs to include a Bar/Café Height Stool option. The same gorgeous, modern looking seat and back, mounted to a taller four-legged frame in Bar or Café height with a 31" high seat. Matched to the Cafetorium Chairs - in either padded or plastic seats - we now offer a solution for the entire cafeteria seating environment. Choose your seat, frame and back colors from a wide range of colors to match your environment.
PRICE
$959.80 Sold in packages of 4 / $239.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 21-1/2 in |
| Depth | 22-5/8 in |
| Height | 44-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 21-1/2 in |
| Seat Depth | 22-1/2 in |
| Seat Height | 31 in |
| Min Seat Height | 31 in |
| Max Seat Height | 31 in |
| Base | 4 Legged |
Product Details
| Frame Color Family | Chrome |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 8810B-11-10 |
| Brand | National Public Seating |
| Type | Bar Stool |
| Color | Black |
| Series | 8800 Series |
| Mobile or Stationary | Stationary |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | No |
| Package Quantity | 4 |
| Description | 31"H Barstool |
| Frame Material | Steel |
| Back Style | Cutout Back |
| Back Type | Mid Back |
| Seat Material | Plastic |
Warranty
| Warranty | 10 yr |
Compliance & Certifications
| Certifications | ANSI/BIFMA/ MAS Green/CAL 117 |
| CAL 117 Certified | Yes |