- 5 point of adjustment (shoulder straps, legs and chest)
- Pass-thru chest strap buckle
- Pass-thru leg strap buckles
- Chest strap retainers with replaceable, breakaway snaphook holders
- Polyester webbing
- Anti-tangle strap
- Fall arrest indicator
- ANSI Z359. 12 compliant alloy steel locking snaphook with 3600 lbs. gate
- Available in 3 and 6 ft. lengths
- Union Made in USA
- VP516-2 - Universal size harness (fits small-large), 6 ft. long lanyard
Gemtor VP516-2, Universal Harness w/ Attached Energy Absorbing Lanyard - 6'
Write a Review
|
Questions & Answers (0)
Product Description
Features Include:
PRICE
$129.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Weight Capacity | 310 lbs |
| Size | Universal |
Product Details
| Type | Positioning Harness |
| Belt | No |
| Color | Blue |
| Series | Value-Plus |
| Front D-Ring | No |
| Webbing Material | Polyester |
| Side D Ring | No |
| Style | Vest |
| Leg Connection Type | Pass-Thru |
| Back D-Ring | No |
| Material | Polyester Web |
| Description | Combo Vp101-2 & Abs W/Pack 6 Ft |
| Connection Style | Attached Energy Absorbing Lanyard |
| Manufacturers Part Number | VP516-2 |
| Leg Strap Buckle | Mating |
| Chest Strap Buckle | Pass-Through |
| Brand | Gemtor |