Sink Drains
Availability
Type
Brand
Length
Material
Height
Color
Size
Price
Related Products
Dearborn Brass P9225BBG Schedule 40 Bath Waste Uni-Lift Half Kit, PVC Uni-Lift Stopper w/ Chrome Finish Trim w/ Zinc Drain Unit No Test Kit, 2 Hole Faceplate Dearborn Brass Bath Waste & Overflow Schedule 40 Plastic Kits are manufactured to strict industry standards. Half Kit contains waste and overflow assemblies for Rough-In installation. Available in Schedule 40 ABS or PVC. Options include one or two hole face plate, brass or zinc die cast drain units, Condensate Elbow and variety of designer finishes.
Josam 21502-Z Large Sump Roof Drain w/Poly Dome and 2" No-Hub Outlet Cast iron roof drain, large polypropylene locking dome, WEJLOC® non-puncturing clamp ring with integral gravel stop, large sump with wide roof flange and bottom outlet. Used on roofs of any size, for any type of construction. Large slotted dome provides 124 sq. inches of free area for quick drainage of rainwater and protects the drain sump and connected piping from debris.
A typical Zurn Floor Drain can be installed in most floor construction. The drain pipe is run to an elevation below the expected finished floor level, so that the drain top will be flush with (or slightly below) the finished floor. The drain body is secured to the pipe with any of four connections -threaded, no-hub, inside caulk, or the Zurn Neo-Loc.
Oatey 78044 4" PVC Roof Drain with Cast Iron Dome & Dam Collar The Oatey Roof Drain offers superior drainage with robust debris protection. A dome free-flow area over 200 square inches, available in cast iron or plastic domes with gravel guard.
MGAFC200-08-SM pneumatic filter regulator lubricator combo, 1/4 inch NPT ports, semi-automatic drain, adjustable lubricant supply. locking adjustment knob, integral pressure gauge, and mounting bracket included.