Se-Kure Quarter Dome Acrylic Mirror, Indoor, 18" Dia., 90° Viewing Angle - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
Omni-View Mirrored Quarter Domes are foam-backed to provide strength and mounting support. Quarter dome mirrors are used for corners. Mounting hardware included for easy installation.
Note: This unit is shipped as individual carton. It also can be shipped as bulk pack. Please call our Customer Service at (800) 645-1232 to specify for the orders to be shipped as bulk packs.
Note: This unit is shipped as individual carton. It also can be shipped as bulk pack. Please call our Customer Service at (800) 645-1232 to specify for the orders to be shipped as bulk packs.
PRICE
$119.80 Sold in packages of 4 / $29.95 ea
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 8 in |
| Weight | 2 lbs |
| Diameter | 18 in |
| Approximate Viewing Distance | 18 Ft. |
Product Details
| Type | Dome Safety Mirror |
| Viewing Angle | 90 ° |
| Color | Silver |
| Mounting Location | Wall Or Ceiling |
| Material | Acrylic |
| Description | Quarter Dome Mirror |
| Manufacturers Part Number | 0NV-90-18 |
| Backing | None |
| Indoor/Outdoor | Indoor |
| Rim Type | Acrylic |
| Shape | Quarter Dome |
| Brand | Se-Kure Controls |