Cambro 8HE1151 - Full Drop Extender, Half Size, 8-Comp, 19-3/4x10x2, Adds 1-5/8" To Height, Gray - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Full Drop Extender, half size, 8-compartment, 19-3/4" x 10" x 2", adds 1-5/8" to rack height, for Camracks, soft gray
PRICE
$141.00 Sold in packages of 12 / $11.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-7/8 in |
| Width | 19-3/4 in |
| Height | 2 in |
| Size | Half |
Product Details
| Capacity | 8 Compartment |
| Material | Polypropylene |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 8HE1151 |
| Brand | Cambro |