Buyers Full Flow Control Ball Valve, HBV200, 2" Valve, 600 W.O.G. Non-Shock
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$91.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 5 lbs |
| Dimension F | 5.9 |
| Dimension A | 4.62 |
| Port Size | 2 in |
| Dimension B | 2.34 |
| Dimension C | 3.55 in |
| Dimension D | 2 |
| Dimension E | 2 |
Product Details
| Description | Full Flow Control Ball Valve |
| Manufacturers Part Number | HBV200 |
| Brand | Buyers Products |
| Max Pressure | 600 W.O.G. psi |