Full Length Bib Apron, 30X34, Royal Blue
Write a Review
|
Questions & Answers (0)
Product Description
Full Length Bib Apron, 30" x 34", blended twill fabric, Royal blue, CrewWare®
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 30" x 34" |
Product Details
| Type | Bib Apron |
| Material | Blended Twill Fabric |
| Package Quantity | Each |
| Description | Bib Apron |
| Color | Blue |
| Manufacturers Part Number | 601BAC-RB |
| Brand | CrewWare |