Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Emerald

Model # :WBB2291613

MPN #: SM-720-8550

Emerald Full Motion TV Wall Mount For 32"-55" TVs (8550)

Product Description
The Emerald 8550 Full Motion Mount specifically designed for 32"-55" TVs, articulates in different directions to ensure the best view at any angle, it is also compatible with Curved TVs. The mount can tilt from +5° to -15° and can also be swiveled +60° to -60° left and right. With all the mounting positions available, you are sure to find the position that works for you This wall mount is compatible with most TVs in the 32" to 55" range with a maximum recommended weight capacity of 88 lbs and VESA mounting patterns of 200x200, 300x300, 400x200 and 400x400. The cable management feature is designed to organize all cords and wiring for cleaner and neater installation. Please check your TV's VESA mounting pattern before ordering. Included with the mount is all necessary mounting hardware. Customize your screen angle for the best view wherever you are

Features:
  • Extends 18.3" from the wall
  • Swivels +60° left and -60° right
  • Tilts +5° to -15°
  • Weight capacity: 88 lbs.
  • VESA compatibility: 200x200, 300x300, 400x200 and 400x400
  • Cable management and direction indicator
PRICE
$42.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity88 lbs
Weight7 lbs
LCD Size32" - 55"
Mounting Hole Pattern200 x 200 to 400 x 400 mm
Extension18-1/4 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+60° / -60° °
Tilt+5° / -15° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion TV Wall Mount For 32"-55" TVs
Package Quantity1
Manufacturers Part NumberSM-720-8550
BrandEmerald

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes