Features:
- Large size Full-Motion wall mount
- Holds most 60" to 100" flat-panel TVs up to 176lbs/80kgs
- Tilt degree from -15° to +5°
- Swivel degree up to 180°
- Extension from wall up to 625mm
- Universal mounting pattern up to VESA 926mm x 610mm
- Solid heavy-gauge cold steel construction
- Perfect your TV placement by sliding left or right with locking mechanism
- Quick and Easy installation