Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219234

MPN #: LCD271BLK

TygerClaw LCD271BLK Full Motion Wall Mount For 10"-24" Flat Panel TVs

Product Description
This TygerClaw LCD271BLK Full-Motion wall mount is designed for most 10" to 24" flat-panel TVs up to 33lbs/15kgs with tilt degree up to +5°, swivel degree up to 180°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 410mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Medium size Full-Motion wall mount
  • Holds most 10" to 24" flat-panel TVs up to 33lbs/15kgs
  • Tilt degree from up to +5°
  • Swivel degree up to 180°
  • Extension from wall up to 410mm
  • Universal mounting pattern up to VESA 100mm x 100mm
  • Solid heavy-gauge cold steel construction
  • Quick and Easy installation
PRICE
$139.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity33 lbs
Weight4 lbs
LCD Size10" - 24"
Mounting Hole Pattern100 x 100 mm
Extension16.1 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+90° / -90° °
Tilt5° °
RotationUp to 20° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion Wall Mount For 10"-24" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD271BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes