Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergotron

Model # :WBB917648

MPN #: 45-361-026

Ergotron® Interactive Arm LD Monitor Mount

Product Description
Accommodate the active TV positioning needs of today and tomorrow. Lift, swing or turn your display in any direction Features 20 inches (51 cm) of vertical adjustment and 15-inch (38 cm) motion adjustment to either side. Lift, swing or turn your TV/display Position the screen to relieve eye, neck and back strain. Equipped with patented Constant Force™ technology, the arm provides fluid, light-touch adjustments for effortless TV/display movement.

Features:
  • Interactive Arm, LD, Light Duty (polished aluminum)
  • Includes interactive arm, wall-mount base, VESA brackets
  • Can be configured to hold a laptop instead of an LCD display; also order the Notebook Tray accessory (50-193-200)
  • Quality Tested: 10,000-cycle test applied to lift mechanism, ensuring years of trouble-free height adjustment
  • Weight Capacity: 7 to 25 lbs (3.1 to 11.3 kg)
  • Monitor tilts 70° up and 5° down
  • Rotation Stop on wall-mount base limits turn of arm-base connection to 180°, preventing arm from contacting wall
  • Locking connections between arm and base offer increased theft deterrence and prevent potential disconnections caused by jarring or impacts
  • Mounting Standards: VESA MIS-D, 75/100 (hole pattern = 100 x 100 mm & 75 x 75 mm), MIS-E (hole pattern = 200 x 100 mm), MIS-F (hole pattern = 200 x 200 mm ONLY). Optional VESA Bracket Adaptor Kit (97-759) can be ordered separately for MIS-F interface with hole pattern of 400 x 200 mm, 400 x 300 mm or 400 x 400 mm
  • Mounting Options: Attaches directly to sturdy vertical surfaces. Where applicable, install to wood stud. Also attaches to Wall Plate, or to Wall Track using bracket (97-091, order separately)
  • Base includes theft-deterrent anchor holes for cable locks
  • NOTE: Displays mounted on this product may require extra long USB, power or video cables in order to span between standing and sitting heights
  • Product Weight: 8.75 lbs (4 kg)
  • Warranty: Five (5) years
PRICE
$319.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity25 lbs
Weight9 lbs
LCD SizeUp to 42"
Lift20" in
Mounting Hole Pattern75 x 75 to 200 x 200 mm
Extension24 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorSilver
Tilt+70° / -5° °
Rotation360° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialAluminum
DescriptionInteractive Arm LD Monitor Mount
Package Quantity1
Manufacturers Part Number45-361-026
Pan180° °
BrandErgotron

Warranty

Warranty5 yr

Compliance & Certifications

VESA CompatibleYes