TygerClaw Full-Motion and Pull-Down TV Wall Mount For 43"- 73" TV Screen
Write a Review
|
Questions & Answers (0)
Product Description
This TygerClaw LCD3485BLK is intended to be mounted above the fireplace mantel, it has the features you need to take advantage of the space above your fireplace, the perfect location for your TV. When not in a viewing position the heavy-duty steel constructed mount provides a solid hold for even the largest TV's. Grab the soft foam handle and pull your mounted TV "down and out" to view your favorite shows from nearly every possible viewing angle. The quality gas spring design offers smooth and effortless movement while the built-in cable management contributes to an elegant mess-free appearance.
PRICE
$299.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 19-1/8 in |
| Height | 24-1/2 in |
| Weight Capacity | 77 lbs |
| Weight | 31.1 lbs |
| LCD Size | 43" - 73" |
| Mounting Hole Pattern | Up to 600 x 400 mm |
Product Details
| Assembly Required | Yes |
| Type | Wall Mount |
| Color | Black |
| Swivel | +30° / -30° ° |
| Tilt | -5° / -12° ° |
| Style | Articulating |
| Mounting Location | Wall |
| Display Type | Single Monitor |
| Material | Steel, Plastic |
| Description | Full-Motion and Pull-Down TV Wall Mount For 43"- 73" TV Screen |
| Package Quantity | 1 |
| Manufacturers Part Number | LCD3485BLK |
| Brand | TygerClaw |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| VESA Compatible | Yes |