Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076541

MPN #: KBD-CG-60-S

Hydra-Kool Full Service Bakery Case with Curved Glass, 60"W x 33-1/2"D x 53-3/4"H

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • Serviceable
  • Multiplexible
  • Overall Dimensions: 60"W x 33-1/2"D x 53-3/4"H
  • Tilt-Forward Curved Front Tempered Glass
  • Tempered Glass Sides
  • Rear Tempered Removable Sliding Glass Doors
  • PVC Gray Coated Steel Interior
  • (3) Adjustable & Removable Tempered Glass Shelves
  • LED Interior Lighting
  • 9" Top Sill
  • Silver Front Panel
  • Gray Kick Plate
  • Black Ends
  • Adjustable Feet
  • Self-Contained Refrigeration
  • ETL-Sanitation
  • cETLus


PRICE
$13,119.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth33-1/2 in
Height53-3/4 in
Weight665 lbs

Product Details

ApplicationCommercial
Adjustable ShelfYes
Defrost TypeAutomatic
Number of Shelves2
MaterialSteel, Polystyrene, Glass
Phase1
Manufacturers Part NumberKBD-CG-60-S
BrandHydra-Kool
TypeDisplay Case
Horsepower1/2 HP
ColorGray
Amperage14.5 A
SeriesKBD-CG Bakery Case
Temperature Range36 to 40° °F
Capacity20.31 ft³
Voltage115 V
DescriptionFull Service Bakery Case with Curved Glass
Watts1667.5 W
Thermostat TypeDigital

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus