Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076540

MPN #: KPM-CG-60-S

Hydra-Kool Curved Glass Deli Case with Rear Storage, 60"W x 43-3/8"D x 47-1/4"H

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • For package products
  • Capacity: 18.88 (Front); 5.33 (Rear)
  • Service type
  • Multiplexible
  • Overall Dimensions: 60"W x 43-3/8"D x 47-1/4"H
  • Tilt-forward Curved Front Tempered Glass with Anti-condensate System
  • Tempered Glass Sides
  • PVC Coated Gray Steel Interior
  • (1) Tempered Non-refrigerated Glass Shelf
  • LED Interior Lighting
  • Digital Controller
  • Rear Removable Tempered Sliding Glass Doors
  • (3) Door Rear Storage Compartment Under Display Compartment
  • 10-1/2"D Top Sill
  • 8-5/8"D Rear Work Shelf
  • PVC Coated Silver Steel Front Panel with Gray Lower Panel
  • Adjustable Feet
  • Self-contained Refrigeration
  • Cord & Plug
  • ETL-Sanitation
  • cETLus


PRICE
$12,419.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth43-3/8 in
Height47-1/4 in
Weight690 lbs

Product Details

ApplicationCommercial
Defrost TypeAutomatic
Number of Shelves3
MaterialSteel, Polystyrene, Glass
Phase1
Manufacturers Part NumberKPM-CG-60-S
BrandHydra-Kool
TypeDisplay Case
Horsepower1/2 HP
ColorBlack
Amperage14.35 A
SeriesKPM-CG Series Packaged Meat Deli Case
Temperature Range33 to 40° °F
Capacity24.21 ft³
Voltage115 V
DescriptionCurved Glass Deli Case with Rear Storage
Watts1651.39 W
Package Quantity1
Thermostat TypeDigital

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus