Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hydra-Kool

Model # :WBB3076557

MPN #: KPM-CG-100-S

Hydra-Kool Curved Glass Deli Case with Rear Storage, 101-1/8"W x 43-3/8"D x 47-1/4"H

Product Description
Hydra-Kool is a premier manufacturer of food merchandisers for any Retail or C-Store application. Combining cutting-edge engineering, innovative technology and best overall value in our industry, we offer solutions through an exceptional range of refrigerated display deli and bakery cases in the new flat glass or traditional curved glass design. Hydra-Kool can also supply your operation with open merchandising grab 'n go alternatives to maximize your profits.

Features:
  • For package products
  • Service type
  • Multiplexible
  • Overall Dimensions: 101-1/8"W x 43-3/8"D x 47-1/4"H
  • Tilt-forward Curved Front Tempered Glass with Anti-condensate System
  • Tempered Glass Sides
  • PVC Coated Gray Steel Interior
  • (1) Tempered Non-refrigerated Glass Shelf
  • LED Interior Lighting
  • Digital Controller
  • Rear Removable Tempered Sliding Glass Doors
  • (3) Door Rear Storage Compartment Under Display Compartment
  • 10-1/2"D Top Sill
  • 8-5/8"D Rear Work Shelf
  • PVC Coated Silver Steel Front Panel with Gray Lower Panel
  • Adjustable Feet
  • Self-contained Refrigeration
  • Cord & Plug
  • ETL-Sanitation
  • cETLus


PRICE
$16,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width101-1/8 in
Depth43-3/8 in
Height47-1/4 in
Weight1069 lbs

Product Details

TypeDisplay Case
Horsepower5/8 HP
ColorBlack
ApplicationCommercial
Amperage14.23 A
SeriesKPM-CG Series Packaged Meat Deli Case
Temperature Range33 to 40° °F
Capacity32.54 (Front); 13.41 (Rear) ft³
Voltage115 V
Defrost TypeAutomatic
Number of Shelves3
MaterialSteel, Polystyrene, Glass
Phase1
DescriptionCurved Glass Deli Case with Rear Storage
Watts1636.45 W
Thermostat TypeDigital
Manufacturers Part NumberKPM-CG-100-S
BrandHydra-Kool

Warranty

Warranty1 Year Parts & Labor, Addt'l 4 Years Compressor (parts only)

Compliance & Certifications

CertificationsETL, cETLus