Scotsman® Ice Machine, Hard Nugget, Air Cooled 952 lb/24 Hours, 208-230V, 11.9 A
Write a Review
|
Questions & Answers (0)
Product Description
Prodigy Plus® Ice Maker, nugget style, H2 Nugget Ice, air-cooled, self-contained condenser, production capacity up to 952 lb/24 hours at 70°/50° (740 lb AHRI certified at 90°/70°), sealed maintenance-free bearings, AutoAlert indicating lights, front facing removable air filter, unit specific QR code, stainless auger and evaporator, one-touch cleaning, stainless steel finish, AgION antimicrobial protection, R-404A refrigerant, 208-230v/60/1-ph, 11.9 amps, NSF, cULus, engineered and assembled in USA
PRICE
$10,875.00
1
1
Free Shipping Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22 in |
| Depth | 24 in |
| Height | 27 in |
| Pounds of Ice per 24 Hours | 952 lbs |
Product Details
| Type | Ice Maker |
| Color | Silver |
| Amperage | 11.9 A |
| Hertz | 60 Hz |
| Cooling | Air Cooled |
| Voltage | 208 - 230 V |
| Ice Cube Type | Nugget |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | NH0922AX-32 |
| Kilowatts per 100 lbs | 4.01 kW |
| Brand | Scotsman |
Warranty
| Warranty | 3 Years Parts & Labor on All Components, 5 Years Parts on The Compressor yr |