Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226661

MPN #: 720200103

Vollrath® 720200103, Full-Size Soup Merchandiser Base W/ Menu Board, 120 Volt

Product Description
Effectively warm and display various soups in your restaurant, buffet, grocery store, or salad bar with the Vollrath® full size soup merchandiser base. This merchandiser base comes with a rethermalizer with lighted on / off switch and recessed knobs for simple operation and precise adjustment. A low water indicator light also alerts employees any time the base is close to running dry, giving them plenty of time for refills. And for maximum versatility, this merchandiser base can easily be adapted to accommodate 4 or 7 qt. pans (SOLD SEPARATELY).

PRICE
$899.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth21-3/4 in
Height9 in

Product Details

Plug5-15P
Amperage8.3 A
Capacity(2) 4 or 7 qt
Voltage120 V
MaterialThermoset Well, Stainless Steel
DescriptionFull-Size Soup Merchandiser Base
Watts1000 W
Package Quantity1
Manufacturers Part Number720200103
BrandVollrath

Compliance & Certifications

CertificationsNSF Listed, UL Listed US and Canada