Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226532

MPN #: 40717

Vollrath® 40717 - Cayenne Electic Griddle, Flat Top, 36"W, 220V, Thermostatically Controlled

Product Description
Vollrath, Cayenne 36" Flat Top Electric Griddle, 220V

Features:
  • Superior element design ensures even heating over entire cooking surface
  • Fast startup and recovery times
  • Heavy-duty polished cooking surface for high heat retention
  • 1/2" griddle plate is fully welded to base
  • 2-1/2" back and sloped side splashes
  • Knob guards protect against accidental changes or damage
  • Internally-mounted grease collection pan for cleaner appearance and easier cleaning & maintenance
  • Independent controls per each 12" heating zone, creating multiple stations in one unit
  • Cooking surface depth: 16 1/2"
  • All units ship with cord and plug installed
  • Thermostatically controlled up to a maximum temperature of 570°F
  • NSF Certified
  • Single phase
PRICE
$2,039.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth20 in
Height11 in

Product Details

Voltage220 V
Watts8400 W
Package Quantity1
DescriptionCayenne® Electric Griddles
Manufacturers Part Number40717
Amperage38 A
BrandVollrath

Compliance & Certifications

CertificationsUS/Canada, NSF & ETL