Boardwalk® BWKLIDSTEAMFL, Full Size Steam Table Pan Lid, Aluminum, 50/Case
Write a Review
|
Questions & Answers (0)
Product Description
Steam table pans lids combine the strength, durability and economy of aluminum foil. Keeps food warm and secure. Makes reheating and transportation convenient. These pans are economical and recyclable.
PRICE
$78.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-13/16 in |
| Width | 12-7/8 in |
| Depth | 5/8 in |
Product Details
| Type | Lid |
| Material | Aluminum |
| Package Quantity | 50 |
| Description | Full Size Steam Table Pan Lid |
| Color | Silver |
| Manufacturers Part Number | BWK LIDSTEAMFL |
| Brand | Boardwalk |