HFA® Aluminum Container with Lid, 48 oz. Capacity, 9" Dia. x 1-11/16"H, Silver, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Temperature-adaptable containers accommodate a wide variety of menu items. Sturdy aluminum may be used for storing, serving, carryout and oven reheating. Easy to clean for reuse.
PRICE
$179.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 1-11/16 in |
| Size | 48 oz. |
| Dimensions | 9" Dia. x 1-11/16"H in |
Product Details
| Type | Aluminum Container |
| Color | Silver |
| Capacity | 48 oz |
| Made in the USA | Yes |
| Material | Aluminum |
| Number of Compartments | 1 |
| Package Quantity | 500 |
| Manufacturers Part Number | 204630 |
| Microwavable | Yes |
| Shape | Round |
| Brand | HFA |