Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Strong Hold

Model # :WBB3078870

MPN #: 46-VBS-243-L-RAL1019

Stronghold Fully-Ventilated Industrial Cabinet 48"W x 24"D x 75"H, All-Welded, Beige

Product Description
This heavy-duty storage cabinet is fully ventilated to increase air flow and visibility while keeping contents secure. The three (3) adjustable shelves make it easy to utilize every cubic inch of storage space. Each shelf has a capacity of 1200 lbs. Built with durable craftsmanship and American-sourced 14-gauge steel, this cabinet is built to last. This cabinet is all-welded and comes fully assembled, backed by a 25-year warranty.

  • Strong Hold cabinets are handcrafted in America. This premium quality cabinet is protected by a 25-year manufacturer's warranty.
  • Three (3) adjustable shelves with an extreme load capacity of 1200 lbs. each.
  • Tamper-proof, heavy-duty, welded leaf hinges and pry-resistant, ventilated doors.
  • Fully ventilated cabinet allowing proper air flow and visual management.
  • NO ASSEMBLY REQUIRED. Shipped fully assembled with pre-installed shelves for immediate use.


Optional locks available. Click on the Brochure for available options. Must be ordered at the time of purchase with the unit. Please contact your Account Representation or call the toll-free number 1-800-645-1232.

PRICE
$2,669.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth24 in
Height75 in
Weight345 lbs
Gauge14 ga

Product Details

Lock TypePadlock Hasp
TypeStationary Ventilated Cabinet
Shelf Capacity1200 lbs
Number of Adjustable Shelves3
ColorBeige
Door TypeVentilated
StyleFull Height
Number of Doors2
Number of Shelves3
MaterialSteel
Construction TypeAll-Welded
Number of Compartments4
Manufacturers Part Number46-VBS-243-L-RAL1019
Number of Fixed Shelves1
Base TypeLegs
BrandStrong Hold