American Metalcraft 524 - Funnel, 1 Pint Capacity, 5-1/4" High, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Funnel, 1 Pt. Capacity, 5-1/4" High, Aluminum
Spun Aluminum Funnels 1 Pint, 5-1/4" Dia. x 5-1/4" H (473 mL x 13.3 x 13.3 cm) 1 mm, 18 Gauge Aluminum
Spun Aluminum Funnels 1 Pint, 5-1/4" Dia. x 5-1/4" H (473 mL x 13.3 x 13.3 cm) 1 mm, 18 Gauge Aluminum
PRICE
$38.95
7
7
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 5-1/4 in |
| Height | 4-5/8 in |
| Diameter | 5-1/4 in |
Product Details
| Style | Built In Air Vents |
| Capacity | 1 Pt |
| Material | Aluminum |
| Color | Silver |
| Manufacturers Part Number | 524 |
| Brand | American Metalcraft |