Switch, 125/250V, 10/15A, Black W/Red Light, For Bunn, 12920.0000
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$20.50
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Switch |
| Contact Form | SPST |
| Voltage | 125, 250V V |
| Terminals | 3 |
| Description | Switch |
| Color | Black |
| Manufacturers Part Number | 12920.0000 |
| Amperage | 10, 15 A |
| Brand | Bunn |