Regency® Legacy Lateral File with Stackable Storage Cabinet, 35"W x 24"D x 65"H, Noble Oak
Write a Review
|
Questions & Answers (0)
Product Description
The Legacy Storage Collection offers it all from combo files and bookcases to stackable storage and laterals. This storage set includes one Lateral File and one Stackable Storage Cabinet. It is a great accent to private offices, filing rooms and more. The Lateral has two large full suspension drawers that accept both letter and legal filing. Both drawers lock and include ergonomically designed drawer pulls for convenience and ease in operation. The Storage Cabinet has two locking doors that open to a spacious interior with two adjustable shelves that can be moved in 1-inch increments. When stacked on top of the lateral and used for common supplies, it can ease stress from bending over to reach supplies stored near the floor. Finished in an stylish Noble Oak laminate, storage components coordinate with other Legacy furniture which makes customizing easy. The Legacy collection is constructed of a 1-inch thick thermal fused melamine laminate with a 3-millimeter commercial grade matching PVC edge. Laminates are scratch, stain and scald resistant. Legacy casegoods are backed by a 10-year limited manufacturer's warranty.
PRICE
$1,629.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 24 in |
| Height | 65 in |
Product Details
| Assembly Required | Yes |
| Type | Storage Cabinet |
| Number of File Drawers | 2 |
| Frame Color Family | Noble Oak |
| Color | Brown |
| Top Color Family | Noble Oak |
| Number of Drawers | 2 |
| Number of Shelves | 3 |
| Material | Wood |
| Description | Lateral File with Stackable Storage Cabinet |
| Frame Material | Wood |
| Manufacturers Part Number | LPLFSC3665NO |
| Collection | Legacy |
| Top Material | Wood |
| Brand | Regency |
Warranty
| Warranty | 10 yr |