Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
San Jamar

Model # :WBB506751

MPN #: C5450C18

San Jamar C5450C18 - One Size Fits All Cup Dispenser, Fits 8 To 44 Oz. Cups

Product Description
San Jamar One Size Fits All Cup Dispenser, Fits 8 To 44 Oz. Cups

Sentry® One Size Fits All Cup Dispenser, fits 8 to 44 oz. paper/plastic/foam cups with rim dia. of 3-1/8" to 4-5/8", vertical or horizontal mount, 18"L tube

PRICE
$129.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-5/8 in
Depth4-5/8 in
Height18 in
Tube Length18 in

Product Details

TypeCup Dispenser
StyleRim 3-1/8"-4-5/8"
Cup/Lid Size8 To 44 Oz.
MaterialMetal
Package Quantity1
DescriptionOne Size Fits All Cup Dispenser
Manufacturers Part NumberC5450C18
PurposeCup Dispenser
BrandSan Jamar