Fusion Desks bring a modern yet functional edge to any office or classroom. This 66-inch Double Pedestal L-Desk with 48-inch return is good looking and has amazing interior wire management capabilities. Black metal C-Legs have a vented compartment with removable cover that runs the length of the leg. Wires run from a power source on the floor through the legs and cabling cutouts in the modesty panel and up to desktops for instant connectivity. It includes one Box-Box-File Pedestal and one File-File Pedestal that can be installed on either side of the desk. The file drawers accept both letter and legal filing while the box drawers keep supplies handy. All drawers lock and have silver colored curved drawer pulls. The desktop is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Grey tabletop is double-sided and finished in Beige on the other side. Rounded corners make the desk safer for everyone. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. The legs and modesty panel are constructed of a sturdy metal with a stylish black finish to match any decor. Fusion casegoods are backed by a 10-year limited manufacturer's warranty.
Regency Fusion L Shaped Desk w/ Double Pedestal Drawer, 66"W x 78"D x 29"H, Grey
Write a Review
Questions & Answers (0)
This product will be restocked by Nov 16, 2026
Specifications
Weights & Dimensions
| Width | 66 in |
| Depth | 78 in |
| Height | 29 in |
| Weight Capacity | 250 lbs |
Product Details
| Type | Office Desk |
| Frame Material | Metal |
| Leg Type | C Leg |
| Top Color Family | Gray |
| Collection | Fusion |
| Shape | L Shape |
| Top Material | Wood |
| Brand | Regency |
Related Products
Introducing the ultimate reception desk solution! This beautifully designed, fully inclusive, easy-to-assemble curved desk is sure to impress. Use on it's own or add-on to any existing Marque reception station. With 42 in. W x 32 in. H of interior leg space and a 21.5 in. deep work surface, this ADA compliant desk has plenty of room for clients using standard wheelchairs to pull up close and use the desktop with ease. The desk sides and top are finished with a durable thermofused melamine Noble Oak laminate with matching self-edge and supported by a reinforced steel frame. The sleek, ...
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved office desk. With its advanced thermo fused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a tough of modernity and sophistication, making it the perfect piece to impress clients and guests. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your ...
Hard-working, good-looking and built to survive a lifetime of overtime. Thermally-fused laminate top and end panels are abrasion- and stain-resistant. Drawers operate on ball bearing suspensions; file drawers extend fully and accommodate letter or legal size hanging files, box drawers extend three-quarters. HON® "One Key" core removable locks make re-keying quick and easy. Full-height modesty panel for privacy. Two cord management grommets.
Introducing the ultimate reception desk solution - our beautifully designed, easy-to-assemble curved office desk. With its advanced thermo fused melamine finish and self-edge, this desk is not only functional but also a stunning addition to any office space. The sleek silver frame adds a tough of modernity and sophistication, making it the perfect piece to impress clients and guests. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for your ...
Don't worry about uneven floors, this desk comes equipped with leveling glides, allowing for a ½" height adjustability, so you can work comfortably and efficiently. The best part? No tools are required for assembly, saving you valuable time and effort. Upgrade your office with the Regency curved reception curved desk, and experience the difference it makes in both style and functionality. No tools required for assembly. Cutting-edge thermo fused melamine finish with self-edge Silver frame standard for an first-class clean at a budget friendly price Spacious 19-3/4" D interior desk for ...