FUTURO Comfort Stabilizing Back Support, 46820ENR, Adjustable, 2/cs
Write a Review
|
Questions & Answers (0)
Product Description
Get your head–and back–in the game with the compression and support of the FUTURO Adjustable Back Support. Constructed with breathable, compressive materials, this back brace provides support to your lower back. An adjustable dual cord system combines with removable pads for a comfortable fit modified just to your liking. A contoured design lets you move naturally throughout your day. Bolster your back –with the FUTURO Adjustable Back Support. Moderate-Support Design Offers Customizable Levels Of Support And Compression, Dual Pull-Cord System Provides A Personalized Fit For All-Day Comfort, Removable Lumbar Pads Let You Customize Cushioning And Support, Side Stretch Panels Resist Bunching And Slipping To Minimize Distractions, Breathable Materials Enhance Airflow To Help Keep Skin Dry, Anatomical Design Allows Full Range Of Motion, Easy-To-Use Design For Hassle-Free Support, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: Adjustable, Color: Black.
PRICE
$80.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Adjustable |
| Waist Size | 29 - 51 in |
| Waist | 29 - 51 in |
Product Details
| Type | Back Stabilizer |
| Color | Black |
| Application | Severe/Chronic back pain |
| Style | Support |
| Closure Type | Dual Cord System |
| Material | Elastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 7100157243 |
| Fits | Moderate |
| Brand | FUTURO |