Provides Firm-Stabilizing Support To Injured Wrists, Helps Provide Relief From Symptoms Associated With Carpal Tunnel Syndrome And Other Wrist Injuries, Dorsal Stabilizers Enhance Support, Adjustable Straps For Custom Comfort, Allows Your Fingers To Move Freely, Memory-Foam Cushioning In The Palm For Personalized Comfort, Breathable Materials For All-Day Wear, Supported By Our Expert Panel Of Engineers And Medical Professionals, Size: Left Hand – S/M, L/Xl Right Hang – S/M, L/Xl, Color: Grey.
FUTURO Wrist Stabilizer, Left Hand, Small/ Medium, 3/PK, 4 PK/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$345.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Small/Medium |
Product Details
| Type | Wrist Stabilizer |
| Material | Nylon, Spandex |
| Hand | Left |
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 7100119171 |
| Brand | FUTURO |