- both dollies fit out 20, 32, 44, and 55 gal containers for safe transport of heavy loads
- simple twist-to-lock feature securely attaches dolly; containers can be pushed or lifted without accidentally coming off
- standard Carlisle non-marking 3" swivel casters easily and cleanly roll over a variety of surfaces- indoors or out
- 36910 features threaded, replaceable casters
- 36911 is the value alternative and features secure, press-fit casters
- BPA free
Carlisle Bronco Round Waste Container Dolly 20, 32, 44 and 55 Gallon, Black - 3691103 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Bronco™ Standard Round Container Dolly - Black 3691103
PRICE
$175.90 Sold in packages of 2 / $87.95 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 6 in |
| Weight Capacity | 250 lbs |
| Weight | 13 lbs |
| Diameter | 17-3/4 in |
Product Details
| Type | Trash Can Dolly |
| Color | Black |
| Series | Bronco |
| Accessory Type | Dolly |
| For Use With | 20, 32, 44, And 55 Gal Carlisle Bronco Containers |
| Capacity | 20, 32, 44 & 55 gal |
| Material | Plastic |
| Package Quantity | 2 |
| Manufacturers Part Number | 3691103 |
| Shape | Round |
| Brand | Carlisle |
Compliance & Certifications
| NSF Certified | Y |