Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3177235

MPN #: 48-22-8410

Milwaukee® Packout™ Dolly, 24-3/8"W x 18-7/8"D x 7-5/8"H, Black - Pkg Qty 2

Product Description
Our Packout™ Modular Storage System is the industry's most durable and versatile storage system. The Milwaukee® Packout™ Dolly is constructed with impact-resistant polymers and smooth roll wheels, providing you up to 250 lbs. of weight capacity in job site conditions. The Quickstop™ Loading Lever helps keep the dolly in place when loading and unloading, providing you with increased productivity on the job site. Our Packout™ Modular Storage System allows you to customize and build your own storage system to easily transport and organize your tools and accessories.

Features:
  • Quickly maneuver Packout™ on & off the jobsite
  • Quickstop™ Loading Lever Holds Dolly Securely During Stacking
  • Impact Resistant Polymer Construction
  • Locking Casters
  • Some Assembly Required
  • Modular Connectivity with All Packout™ Components
  • Limited Lifetime Warranty


PRICE
$219.90  Sold in packages of 2 / $109.95 ea

1
1
Usually ships in 20 to 23 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-3/8 in
Depth18-7/8 in
Height7-5/8 in
Weight11 lbs

Product Details

StyleMobile
TypeLoading Dolly
MaterialPlastic
ColorBlack
Manufacturers Part Number48-22-8410
BrandMilwaukee