Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CM

Model # :WBB1299610

MPN #: M854G

CM® M854G Midland Super Strong Carbon Anchor Bolt & Nut Shackle - 10 Ton - 1" - Galvanized - Pkg Qty 2

Product Description
CM® Midland Super Strong Carbon Anchor Bolt & Nut Shackle - 10 Ton - 1" - Galvanized

Bolt & Nut Anchor/Chain Shackles provide the most secure pin arrangement and will resist axial loading and torsional loading, but should only be used in applications where shackle is infrequently or never removed.
  • All shackles meet or exceed Federal Specification RRC-271D
  • Working Load Limit and traceability codes shown as permanent marking on body and pin
  • Available in painted, galvanized and self-colored finishes (Dacromate coating upon special request only)
  • All shackles have alloy quenched and tempered pins
  • Shackles made from technically advanced microalloy material
  • Load break tests consistently show microalloy outperforms quenched and tempered carbon material
  • Shock load testing of assemblies at -30°F consistently demonstrate microalloy outperforms quenched and tempered carbon material*
  • Shackles exhibit extreme deformation before failure*
  • Special testing and certification including magnetic particle, proof load, and fatigue test available upon request at time of order
  • Special products engineering available to fit your special lifting, tie down, and pulling needs
  • Design factor 6:1


PRICE
$219.90  Sold in packages of 2 / $109.95 ea

Min. purchase quantity is 2
2
2
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width2.312 in
Height2.625 in
Weight Capacity20,000 lbs
Weight6 lbs
Inner Width2-1/2 mm
Material Diameter - Chain Size1

Product Details

Assembly RequiredNo
TypeBolt & Nut Midland Super Strong Anchor Shackle
Body MaterialCarbon Steel
ColorGalvanized
MaterialCarbon Steel
Construction TypeConnectors & Links
Package Quantity2
Manufacturers Part NumberM854G
BrandCM