Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Crosby

Model # :WBB3055088

MPN #: 1010177

Crosby G-450 Galvanized Clip Drop Forged 5/8"

Product Description
  • Each base has a Product Identification Code (PIC) for material traceability, the name CROSBY or CG, and a size forged into it.
  • Based on the catalog breaking strength of wire rope, Crosby wire rope clips have an efficiency rating of 80% for 1/8" - 7/8" sizes, and 90% for sizes 1" through 3-1/2".
  • Entire Clip-Galvanized to resist corrosive and rusting action.
  • Sizes 1/8" through 2-1/2" and 3" have forged bases.
  • All Clips are individually bagged or tagged with proper application instructions and warning information.
  • Clip sizes up through 1-1/2" have rolled threads.
  • Meets or exceeds all requirements of ASME B30.26 including identification, ductility, design factor, proof load and temperature requirements. Importantly, these wire rope clips meet other critical performance requirements, including fatigue life, impact properties and material traceability, not addressed by ASME B30.26.
  • Look for the Red-U-Bolt®, your assurance of Genuine Crosby Clips.


PRICE
$21.50

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-13/16 yd
Width2.5 in
Weight1 lbs
Material Diameter - Chain Size5/8
Inner Width1-1/3 mm

Product Details

MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part Number1010177
BrandCrosby

Warranty

Warranty1 yr