- Used for flemish eye wire rope splicing
- Designed for low temperature toughness
- Resists cracking when swaged (equals or exceeds stainless steel sleeves)
- Special processed low carbon steel
- Can be stamped after swaging for identification purposes (view product specifications for full details)
- Recommended for use with 6x19 or 6x37, IPS, XIP or XXIP, RRL, FC or IWRC wire rope
Crosby S-505 Sleeve Swage 5/8"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$8.20
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 1.47 in |
| Weight | 0.6 lbs |
| Material Diameter - Chain Size | 5/8 |
| Chain Size | 5/8 in |
| Inner Width | 1-1/16 mm |
Product Details
| Material | Carbon |
| Description | Sleeve Swage |
| Manufacturers Part Number | 1041189 |
| Brand | Crosby |
Warranty
| Warranty | 1 yr |