G-Km Thermaflex Flexible Hvac Duct - 10 Inch Diameter R4.2
Write a Review
|
Questions & Answers (0)
Product Description
Highly efficient, Thermaflex G-KM spiral ducts are premium air vessels for low, medium pressure heating and cooling systems.
These acoustically rated, HVAC ducts eliminate noise and feature a core that easily expands over fitting. The core is bonded to a steel wire coil to support the thick fiberglass insulation blanket. These air ducts feature a heavy duty polyethylene vapor barrier that provides even airflow and a double air seal. They are self-extinguishing and won't support flames. Temperature range is from -20F to 250F and -20F to 250F intermittent. Ducts have a 3-20" diameter. Greenguard certified. 10 Year Limited Warranty.
These acoustically rated, HVAC ducts eliminate noise and feature a core that easily expands over fitting. The core is bonded to a steel wire coil to support the thick fiberglass insulation blanket. These air ducts feature a heavy duty polyethylene vapor barrier that provides even airflow and a double air seal. They are self-extinguishing and won't support flames. Temperature range is from -20F to 250F and -20F to 250F intermittent. Ducts have a 3-20" diameter. Greenguard certified. 10 Year Limited Warranty.
PRICE
$345.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 25 ft |
| Max Velocity | 5000 ft/min |
| Velocity | 5000 ft/min |
| Diameter | 10 in |
Product Details
| Type | Insulated |
| Min Temperature | -20 °F |
| R Value | 4.2 |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 0545-1000-0001-10 |
| Max Temperature | 250 °F |
| Brand | Thermaflex |