Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermaflex

Model # :WBB35672

MPN #: 0541-0700-0001-10

S-Ld Thermaflex Flexible Hvac Duct - 7 Inch Diameter - Pkg Qty 2

Product Description
Thermaflex S-LD, non-insulated flex ducts are an economical alternative where insulated ducts are not required.

Spiral ducts are ideal for low, medium heating and cooling systems. These HVAC ducts feature a reinforced metal film laminate jacket that is bonded to a corrosion resistant steel wire coil for secure air sealing. Spiral ducts will not unravel when cut and have a self-extinguishing inner core that will not support flames. Temperature range is from -20F to 250F. Ducts measure 3-14" in diameter. Greenguard certified. 10 Year Limited Warranty.

PRICE
$197.90  Sold in packages of 2 / $98.95 ea

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 ft
Max Velocity5000 ft/min
Velocity5000 ft/min
Diameter7 in

Product Details

TypeNon-Insulated
Min Temperature0 °F
Package Quantity2
ColorSilver
Manufacturers Part Number0541-0700-0001-10
Max Temperature250 °F
BrandThermaflex