Allegro 9600-15 16 Inch Diameter Ducting (15' Length)
Write a Review
|
Questions & Answers (0)
Product Description
16" Diameter Ducting (15' Length), Vinyl and polyester materials, Single-Ply, Retractable, non-collapsible design
PRICE
$389.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Duct Length | 15 ft |
| Fan Diameter | 16 in |
Product Details
| Type | 16" Diameter Ducting |
| Material | Vinyl / Polyester |
| Color | Yellow & Black |
| Manufacturers Part Number | 9600-15 |
| For Use With | Allegro Industries Model 9518-06, 9518-08, 9518-10, 9518-16 & 9518-18 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |