Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864668

MPN #: G3015E

Wiremold G3015e Tee Fitting, Gray, 10-1/4"L - Pkg Qty 10

Product Description
Wiremold G3015E Tee Fitting, Gray, 10-1/4"L

Features

  • Mounts easily on walls, modular furniture, under raised floors, or over ceiling, speeds installation; provides flexibility to bring wiring to points of use
  • Removable cover, provides access to wiring
PRICE
$619.50  Sold in packages of 10 / $61.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in

Product Details

Manufacturers Part NumberG3015E
DescriptionTee Fitting
ColorGray
BrandWiremold
Voltage Rating600V V