Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864595

MPN #: G4010B

Wiremold G4010b Blank End Fitting, Gray

Product Description
Wiremold G4010B Blank End Fitting, Gray

Features

  • Large cross section area, provides ample space for large wiring requirements
  • Complete line of fittings, provides complete wiring solution and allows for interconnection between raceway systems
  • Gray baked enamel and Ivory ScuffCoat finish makes a scratch resistant surface
PRICE
$12.00

Min. purchase quantity is 20
20
20
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1-1/4 in

Product Details

Manufacturers Part NumberG4010B
DescriptionBlank End Fitting
ColorGray
BrandWiremold
Voltage Rating600V V