Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Marathon Motors, G579, 056B11F5302, 3/4HP, 1200RPM, 115/208-230V, 1PH, 56C FR, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 39 |
| Opposite End Bearing Size | 6203 |
| Drive End Bearing Size | 6203 |
Product Details
| 60 Hertz kW | 0.56 kW |
| Bearing Opp Drive End | 6203 |
| KVA Code | L |
| IP Code | 43 |
| Motor RPM 60 Hertz | 1200 rpm |
| Mounting Location | C-Face Removable Base |
| Phase | 1 |
| Manufacturers Part Number | G579 |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| Bearing Drive End | 6203 |
| Brand | Marathon Motors |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Orientation | Horizontal |
| Frame | 56C |
| Starting Type | Cap Start Cap Run |
| Rotation | CCW ° |
| Enclosure Type | Totally Enclosed |
| Voltage | 115/208-230 V |
| Full Load Efficiency | 68 |
| Nameplate RPM | 1200 rpm |
| Full Load Amps | 11.4/5.8-5.7 A |
| Duty | Continuous |
| Ambient Temperature | 40 °C |
| RPM Range | 1101-1200 rpm |
Compliance & Certifications
| CSA Certified | Y |
| CE Approved | N |
| NEMA Design | N |
| UL | Recognized Construction |