- Dimensions: 100mm x 150mm x 31mm x 32mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 100F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$849.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 165 mm |
| Width | 165 mm |
| Depth | 165 mm |
| Height | 32 mm |
| Weight | 5 lbs |
| Outside Dimension (D) | 150Mm |
| Ball Diameter (dk) | 141Mm |
| Bore (D) | 100Mm in |
| Static Load | 1340 N |
| Width (T) | 32Mm |
| Width (C) | 31Mm |
| Width (B) | 32Mm |
Product Details
| Dynamic Load (kN) | 670 |
| Series | F Series |
| Common Interchanges | GE100SW |
| Manufacturers Part Number | GAC 100F |
| Max Angle of Misalignment | 0.5 |
| Brand | Bearings Limited |