- Dimensions: 45mm x 75mm x 18mm x 20mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 45F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 82.5 mm |
| Width | 82.5 mm |
| Depth | 82.5 mm |
| Height | 20 mm |
| Weight | 0.9 lbs |
| Outside Dimension (D) | 75Mm |
| Ball Diameter (dk) | 68.5Mm |
| Bore (D) | 45Mm in |
| Static Load | 380 N |
| Width (T) | 20Mm |
| Width (C) | 18Mm |
| Width (B) | 20Mm |
Product Details
| Dynamic Load (kN) | 190 |
| Series | F Series |
| Common Interchanges | GE45SW |
| Manufacturers Part Number | GAC 45F |
| Max Angle of Misalignment | 3 |
| Brand | Bearings Limited |