- Dimensions: 35mm x 62mm x 16mm x 18mm (Wi)
- Sliding Surface: PTFE Lined Steel Outer on Chrome Plated Ball
- Suitable for Radial Loads and single direction Axial (Thrust) Loads
- Maintenance Free - Low Friction
GAC 35F Spherical Plain Thrust Bearing, Angular Contact, Metric
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68.2 mm |
| Width | 68.2 mm |
| Depth | 68.2 mm |
| Height | 18 mm |
| Weight | 0.6 lbs |
| Outside Dimension (D) | 62Mm |
| Ball Diameter (dk) | 55.5Mm |
| Bore (D) | 35Mm in |
| Static Load | 270 N |
| Width (T) | 18Mm |
| Width (C) | 16Mm |
| Width (B) | 18Mm |
Product Details
| Dynamic Load (kN) | 135 |
| Series | F Series |
| Common Interchanges | GE35SW |
| Manufacturers Part Number | GAC 35F |
| Max Angle of Misalignment | 4 |
| Brand | Bearings Limited |