- Dimensions: 10mm x 22mm x 7mm x 12mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 10E Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24.2 mm |
| Width | 24.2 mm |
| Depth | 24.2 mm |
| Height | 7 mm |
| Weight | 0 lbs |
| Outside Dimension (D) | 22Mm |
| Ball Diameter (dk) | 18Mm |
| Bore (D) | 10Mm in |
| Static Load | 53 N |
| Width (C) | 7Mm |
| Width (B) | 12Mm |
Product Details
| Dynamic Load (kN) | 10 |
| Series | GEH Series |
| Manufacturers Part Number | GEH 10E |
| Max Angle of Misalignment | 18 |
| Brand | Bearings Limited |