- Dimensions: 110mm x 180mm x 70mm x 100mm (Wi)
- Wider Inner Ring & larger OD - Capable of greater misalignment
- Single Fracture Design
- Sliding Surface: Steel on Steel - MoS2 treated
- Relubricatable through annular grooves & oil holes in inner & outer rings (ES-Suffix)
GEH 110ES Spherical Plain Bearing, Metric, Heavy Series
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,199.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 198 mm |
| Width | 198 mm |
| Depth | 198 mm |
| Height | 70 mm |
| Weight | 24.3 lbs |
| Outside Dimension (D) | 180Mm |
| Ball Diameter (dk) | 160Mm |
| Bore (D) | 110Mm in |
| Static Load | 4750 N |
| Width (C) | 70Mm |
| Width (B) | 100Mm |
Product Details
| Dynamic Load (kN) | 950 |
| Series | GEH Series |
| Common Interchanges | MBH110120, 110FSH180, GE110FO, GE100GS, |
| Manufacturers Part Number | GEH 110ES |
| Max Angle of Misalignment | 12 |
| Brand | Bearings Limited |