x

Take 15% off your entire order!

Offer applied at checkout

+

Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100

Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100

Item #: WBB1507893

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 22
  • 24
  • 36
  • 48

48

$3.46 ea.

Price: $346.00 / Pkg of 100

Save $17.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Galactic Grip-Tite™ Banner Hanger, 48"L, Clear

Easy to Use - Snaps Open to load; Snaps Shut around your banner. Grip-Tite™ soft gripping fingers securely hold your sign. Good for Vinyl, Paper, Plastic and Fabric signage up to 0.040" thick. Banner Hanger Clips (included), slide in track for easy hanging. Extra Banner Hanger Clips, BHC-503, are also sold separately. Made of clear PVC material, 48" long.

  • MANUFACTURERS PART NUMBER GAL-703
  • LENGTH INCHES 48
  • BRAND Clip Strip Corp.
  • CONSTRUCTION Pvc
  • DESCRIPTION Galactic Grip-Tite™ Banner Hanger
  • COLOR Clear
  • WARRANTY 30 days
  • WIDTH INCHES 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $0.90 ea. with this comparable product

Galactic Grip-Tite™ Banner Hanger, 36"L, Clear - Pkg Qty 100

Item #: B1507891

Not Yet Rated

Usually ships in 3 to 6 days

$256.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100

Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100

Item #: WBB1507893

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100
    Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100
    Galactic Grip-Tite™ Banner Hanger, 48"L, Clear - Pkg Qty 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant