Square Steel Guard Rail 42"H X 120"L
Write a Review
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS WITHOUT TOEBOARDS
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts. Measures 42"H overall with 21"H mid-rail.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts. Measures 42"H overall with 21"H mid-rail.
PRICE
$367.95
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Height | 42 in |
| Weight | 69 lbs |
| Rail Diameter | 1-5/8 in |
| Gauge | 13 ga |
| Middle Rail Height | 21 in |
| Expanded Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Railing |
| Color | Yellow |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Description | Two Rails, Two Posts |
| Manufacturers Part Number | SQ-120 |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |