Square Steel Guard Rail With Toeboard 41-5/8"H X 98-1/2"L
|
Questions & Answers (0)
Product Description
MODULAR SQUARE STEEL GUARD RAILS WITH TOEBOARDS
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts and one toeboard. Measures 41-5/8"H overall with 21"H mid-rail.
Steel Guard Rail Systems Provide An Economic Way To Protect People And Machinery. The Modular Design Allows For Maximum Versatility.
Steel guard rails are great for loading docks, floor openings, walkways and mezzanines. Guardrails are made with heavy duty 13-gauge 1-5/8" square tubular steel with high visibility yellow powder coat finish. Each section includes 2 rails and 2 upright posts and one toeboard. Measures 41-5/8"H overall with 21"H mid-rail.
PRICE
$356.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 98-1/2 in |
| Height | 41-5/8 in |
| Weight | 62 lbs |
| Rail Diameter | 1-5/8 in |
| Gauge | 13 ga |
| Middle Rail Height | 21 in |
| Expanded Height | 42 in |
Product Details
| Assembly Required | Yes |
| Type | Safety Railing |
| Color | Yellow |
| Mounting Location | Anchored to Floor |
| Material | Steel |
| Description | Two Rails, Two Posts and One Toeboard |
| Manufacturers Part Number | SQ-96-TB |
| Brand | Vestil |
Compliance & Certifications
| Certifications | OSHA 1926 & OSHA 1910 |