Frog Furnishings Galvanized Frame 6' Recycled Plastic Picnic Table, ADA Compliant, Green
Write a Review
|
Questions & Answers (0)
Product Description
Made with five 2" x 10" Resinwood slats and a hot dipped, galvanized steel frame reinforced with galvanized angle iron cross braces to prevent sagging. Stainless steel hardware. ADA models available.
PRICE
$1,699.00
1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 69-3/8 in |
| Height | 31-91/6 in |
| Weight | 255 lbs |
| Seat Length | 72 in |
| Seat Width | 9-1/2 in |
| Seat Height | 17-5/16 in |
| Table Width | 28-3/4 in |
| Table Length | 90 in |
Product Details
| Type | ADA Compliant Picnic Table |
| Frame Color Family | Silver |
| Color | Green |
| Cushion Included | No |
| Percent Recycled Content | 100 |
| Material | Recycled Plastic |
| Frame Material | Steel |
| Manufacturers Part Number | PB 6GREGFPICADA |
| Mounting Style | Surface |
| Shape | Rectangular |
| Brand | Frog Furnishings |