Babcock Davis BG3054 30" x 54" Personnel II Roof Hatch, Steel
Write a Review
|
Questions & Answers (0)
Product Description
The BRHPG30X54S1T roof hatch provides easy access to roof areas. The BRHPG30X54S1T is simple to install and operate. The BRHPG30X54S1T curb is manufactured from 14 galvanized steel and uses a gas spring to ease the opening of the 14GA galvanized steel lid. Both the lid and curb come standard with 1" thick rigid insulation. The BRHPG30X54S1T has a continuous gasket for weathertightness. Standard finish is red oxide powder coat.
PRICE
$2,549.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 165 lbs |
| Overall Frame Height | 12 in |
| Door Width | 54 in |
| Rough Opening | 30 X 54 in |
| Door Height | 30 in |
| Wall/Ceiling Opening | 30x54 in |
| Opening Depth | 30 in |
Product Details
| Type | Standard |
| Color | Red Oxide |
| Number of Latches | 1 |
| Material | Steel |
| Latch Type | Turn handle with padlock hasp |
| Description | Personnel II Roof Hatch |
| Manufacturers Part Number | BG3054 |
| Brand | Babcock-Davis |