Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Acudor

Model # :WBB204621

MPN #: G4444

Galvanized Roof Hatch - 36 x 36

Product Description
Steel Roof Hatch Designed to Provide Convenient, Economical Access to the Roof of a Building. Each unit comes with an insulated, self-flashing, 12"High curb and a staple for a padlock on the inside and outside. Each unit is supplied with lift assisting mechanisms and an automatic hold open arm. Self latching zinc plated outside T handle & inside stainless steel slam lock. 1 Latch. Gray Finish. 44"W x 44"H Outside Flange Dimensions. 36"W x 12"D x 36"H Return Flange Dimensions.

PRICE
$1,325.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight180 lbs
Overall Frame Height44 in
Door Width36 in
Rough Opening36 X 36 in
Door Height36 in
Overall Frame Width44 in
Opening Height36 in
Opening Depth12 in

Product Details

TypeStandard
ColorGray
Number of Latches1
MaterialSteel
Manufacturers Part NumberG4444
BrandAcudor